X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H16004MZLED "Hardy Island Deck" Path Light

Item: H16004MZLED
Finish: Matte Bronze
Online Availability: Available for immediate shipment

List Price: $289.98

Price: $193.42



Details and Dimensions

Height 15-1/2"
Width 7"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.3 W
Total Fixture Wattage 2.3 W
Voltage 12V
Construction Cast Brass
Weight 5 lbs
Wire Length 36"