X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1561TT "Harbor" Path Light

Item: H1561TT
Finish: Titanium
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $154.17

Price: $102.83 (Pricing is for Titanium)



Details and Dimensions

Height 21"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 12V
Construction Cast Aluminum
Weight 4 lbs
Wire Length 36"