X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1561SK "Harbor" Path Light

Item: H1561SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21"
Width 7-1/2"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 12V
Construction Cast Aluminum
Weight 4 lbs
Wire Length 36"