X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1558BKLED "Shell" Path Light

Item: H1558BKLED
Finish: Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 21-1/2"
Width 6"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 1.6 W
Total Fixture Wattage 1.6 W
Glass Type Frosted Lens
Voltage 12V
Construction Cast Aluminum
Weight 1 lb