X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H15410BZ "Nexus" Path Light

Item: H15410BZ
Finish: Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 1"
Length 0"
Extension From Wall 0"
Number of Bulbs 1
Bulb Type LED
Max. Wattage Per Bulb 3 W
Voltage Low Voltage
Weight 1 lb
Energy Star No