Hinkley H15409BZ "Nexus" Path Light

Item: H15409BZ
Finish: Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 11-3/4"
Width 1"
Length 0"
Extension From Wall 0"
Number of Bulbs 1
Bulb Type Led
Max. Wattage Per Bulb 3 W
Voltage Low Voltage
Weight 1 lb
Energy Star No