Hinkley H15406BZ "Nexus" Path Light
| Item: | H15406BZ |
| Finish: | Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 2-1/2" |
| Width | 32" |
| Length | 0" |
| Extension From Wall | 0" |
| Number of Bulbs | 2 |
| Bulb Type | Led |
| Max. Wattage Per Bulb | 6 W |
| Voltage | Low Voltage |
| Weight | 1 lb |
| Energy Star | No |


