Hinkley H15405BZ "Nexus" Path Light

Item: H15405BZ
Finish: Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $239.12



Details and Dimensions

Height 7"
Width 21"
Length 0"
Extension From Wall 0"
Number of Bulbs 1
Bulb Type Led
Max. Wattage Per Bulb 6 W
Voltage Low Voltage
Weight 1 lb
Energy Star No