X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1536BZ20LED60 "LED Accent" Outdoor Accent Light

Item: H1536BZ20LED60
Finish: Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $165.00

Price: $110.06 (Pricing is for Bronze)



Details and Dimensions

Height 3-1/4"
Width 2-1/2"
Length 5-3/4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 3.5 W
Total Fixture Wattage 3.5 W
Voltage 12V
Construction Cast Aluminum
Weight 2 lbs
Wire Length 16"