X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1515RB "Trellis" Post Light

Item: H1515RB
Finish: Regency Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30"
Width 7"
Number of Bulbs 1
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Voltage 12V
Extension From Wall 12"
Wire Length 36"