X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1513MB "Raley" Path Light

Item: H1513MB
Finish: Museum Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $240.00

Price: $160.08



Details and Dimensions

Height 22"
Width 5-1/2"
Length 0"
Extension From Wall 0"
Number of Bulbs 1
Bulb Type Wedge
Max. Wattage Per Bulb 18 W
Voltage Low Voltage
Weight 4 lbs
Energy Star No