X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1286VZ "Thistledown" Outdoor Entrance Wall Light

Item: H1286VZ
Finish: Victorian Bronze
Online Availability: Available for immediate shipment

List Price: $172.50

Price: $115.06



Details and Dimensions

Height 9-3/4"
Width 6-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 5" W x 7" H
Height From Center Of Wall Opening 5-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Amber Linen
Suitable Installation Wet
Voltage 120V
Weight 2 lbs
Additional Information "Top to outlet measurement 5.25"""