Hinkley H1285VZ "Thistledown" Outdoor Entrance Wall Light
| Item: | H1285VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $359.18
Details and Dimensions
| Height | 20-1/2" |
| Width | 12-3/4" |
| Extension From Wall | 14-3/4" |
| Backplate Dimension | 5" W x 12" H |
| Height From Center Of Wall Opening | 11" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Amber Linen |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 10 lbs |
| Additional Information | Top to outlet measurement 11" |


