Hinkley H1284VZ "Thistledown" Outdoor Entrance Wall Light
| Item: | H1284VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $219.11
Details and Dimensions
| Height | 16" |
| Width | 10-1/2" |
| Extension From Wall | 11-1/2" |
| Backplate Dimension | 5" W x 9" H |
| Height From Center Of Wall Opening | 8-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Amber Linen |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 6 lbs |
| Additional Information | Top to outlet measurement 8.5" |


