Hinkley H1281VZ "Thistledown" Post Light
| Item: | H1281VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $339.17
Details and Dimensions
| Height | 22-1/2" |
| Width | 12-3/4" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Amber Linen |
| Suitable Installation | Wet |


