Hinkley H1280VZ "Thistledown" Outdoor Entrance Wall Light
| Item: | H1280VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $149.07
Details and Dimensions
| Height | 13-1/4" |
| Width | 8-1/2" |
| Extension From Wall | 10" |
| Backplate Dimension | 5" W x 9" H |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 4 lbs |
| Additional Information | Top to outlet measurement 7" |


