Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H1245MN "Oxford" Outdoor Entrance Wall Light

Item: H1245MN
Finish: Midnight Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 28-1/2"
Width 12"
Extension From Wall 15"
Backplate Dimension "4.72" W x 16" H
Height From Center Of Wall Opening 16"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Optic
Suitable Installation Wet
Voltage 120V
Weight 10 lbs
Additional Information "Top to outlet measurement 16"""