X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1244MN "Oxford" Outdoor Entrance Wall Light

Item: H1244MN
Finish: Midnight Bronze
Online Availability: Available for immediate shipment

List Price: $568.50

Price: $379.19



Details and Dimensions

Height 23-1/2"
Width 9-3/4"
Extension From Wall 12-1/4"
Backplate Dimension 4.75" W x 9" H "
Height From Center Of Wall Opening 12"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Glass Type Clear Optic
Suitable Installation Wet
Voltage 120V
Weight 7 lbs
Additional Information "Top to outlet measurement 12"""