X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1242MN "Oxford" Outdoor Hanging Lantern

Item: H1242MN
Finish: Midnight Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27-1/2"
Width 12"
Overall Height 87-1/2"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Weight 10 lbs
Chain Length 60"
Wire Length 72"