X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1241MN "Oxford" Post Light

Item: H1241MN
Finish: Midnight Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 28-1/4"
Width 12"
Post Included No
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Voltage 120V
Glass Type Clear Optic
Suitable Installation Wet