X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1240MN "Oxford" Outdoor Entrance Wall Light

Item: H1240MN
Finish: Midnight Bronze
Online Availability: Available for immediate shipment

List Price: $358.50

Price: $239.12



Details and Dimensions

Height 17-1/4"
Width 7"
Extension From Wall 9"
Backplate Dimension 4.75" W x 9" H "
Height From Center Of Wall Opening 10"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Optic
Suitable Installation Wet
Voltage 120V
Weight 4 lbs
Additional Information "Top to outlet measurement 10"""