Hinkley H1129MR "Ledgewood" Outdoor Entrance Wall Light
| Item: | H1129MR |
| Finish: | Museum Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $499.25 (Pricing is for Museum Bronze)
Details and Dimensions
| Height | 19-1/2" |
| Width | 13" |
| Extension From Wall | 11-1/4" |
| Backplate Dimension | 5" W x 13" H |
| Height From Center Of Wall Opening | 11" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Champagne Etched |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 19 lbs |
| Additional Information | Top to outlet measurement 11" |


