Hinkley H1126MR "Ledgewood" Outdoor Entrance Wall Light
| Item: | H1126MR |
| Finish: | Museum Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $129.06 (Pricing is for Museum Bronze)
Details and Dimensions
| Height | 7-1/4" |
| Width | 6-1/2" |
| Extension From Wall | 6" |
| Backplate Dimension | 4.5" W x 5.5" H |
| Height From Center Of Wall Opening | 6-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Champagne Etched |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 3 lbs |
| Additional Information | Top to outlet measurement 3.75" |


