X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1125VK "Ledgewood" Outdoor Entrance Wall Light

Item: H1125VK
Finish: Vintage Black
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 15-1/2"
Width 10"
Extension From Wall 9-2/5"
Backplate Dimension 4-1/2'' W x 10'' H
Height From Center Of Wall Opening 8-4/5"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Inside Etched (MR), Cased Opal (VB)
Shade Material Glass
Eco-Friendly Dark Sky
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 11 lbs