Hinkley H1124MR "Ledgewood" Outdoor Entrance Wall Light
| Item: | H1124MR |
| Finish: | Museum Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $175.09 (Pricing is for Museum Bronze)
Details and Dimensions
| Height | 12" |
| Width | 8" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 4.5" W x 10" H |
| Height From Center Of Wall Opening | 6-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Champagne Etched |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 8 lbs |
| Additional Information | Top to outlet measurement 6.75" |


