Hinkley H1122MR "Ledgewood" Outdoor Hanging Lantern
| Item: | H1122MR |
| Finish: | Museum Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $439.22 (Pricing is for Museum Bronze)
Details and Dimensions
| Height | 19-3/4" |
| Width | 13" |
| Overall Height | 79-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Cased Opal or Champagne Etched Depending on Model |
| Voltage | 120V |
| Weight | 17 lbs |
| Chain Length | 60" |
| Wire Length | 72" |


