X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1122MR "Ledgewood" Outdoor Hanging Lantern

Item: H1122MR
Finish: Museum Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $658.50

Price: $439.22 (Pricing is for Museum Bronze)



Details and Dimensions

Height 19-3/4"
Width 13"
Overall Height 79-3/4"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Champagne Inside Etched (MR), Cased Opal (VB)
Shade Material Glass
Voltage 120V
Weight 17 lbs
Chain Length 60"
Wire Length 72"