X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5914CM "Envy" 4 or more Bulb Bathroom Light

Item: H5914CM
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 5-1/2"
Width 32-1/2"
Extension From Wall 5"
Backplate Dimension 29'' x 4-1/2''
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Shade Etched Opal Glass
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Metal
Weight 16 lbs