Hinkley H5913CM "Envy" 3 Bulb Bathroom Light
| Item: | H5913CM |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $279.14 (Pricing is for Chrome)
Details and Dimensions
| Height | 5-1/2" |
| Width | 24" |
| Extension From Wall | 5" |
| Backplate Dimension | 20-3/4'' x 4-1/2'' |
| Number of Bulbs | 3 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |


