Hinkley H5912CM "Envy" 2 Bulb Bathroom Light
| Item: | H5912CM |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $179.09 (Pricing is for Chrome)
Details and Dimensions
| Height | 5-1/2" |
| Width | 15-1/2" |
| Extension From Wall | 5" |
| Backplate Dimension | 12-1/4'' x 4-1/2'' |
| Number of Bulbs | 2 |
| Bulb Type | G-9 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | Etched Opal Glass |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Metal |
| Weight | 8 lbs |


