Hinkley H5910CM "Envy" 1 Bulb Wall Sconce
| Item: | H5910CM |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.05 (Pricing is for Chrome)
Details and Dimensions
| Height | 7-3/4" |
| Width | 6" |
| Extension From Wall | 5" |
| Backplate Dimension | 4-1/2" W x 6-3/4" H |
| Number of Bulbs | 1 |
| Bulb Type | G-9 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Construction | Steel |
| Weight | 4 lbs |


