X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5910BN "Envy" 1 Bulb Wall Sconce

Item: H5910BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $157.50

Price: $105.05 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-3/4"
Width 6"
Extension From Wall 5"
Backplate Dimension 4-1/2" W x 6-3/4" H
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Construction Steel
Weight 4 lbs
Lamp Type G9