Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H5105AN "Lanza" 4 or more Bulb Bathroom Light

Item: H5105AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 6-3/4"
Width 43"
Extension From Wall 5"
Backplate Dimension 12'' x 4-3/4''
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs