Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5052CM "Miley" 2 Bulb Bathroom Light

Item: H5052CM
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $193.50

Price: $129.06 (Pricing is for Chrome)

Details and Dimensions

Height 6"
Width 13"
Extension From Wall 5-1/2"
Backplate Dimension 6-1/2'' x 4-1/2''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V