Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
2 Bulb Bathroom Lighting
> Hinkley
>
H5025CM
Hinkley H5025CM "Taylor" 4 or more Bulb Bathroom Light
| Item: | H5025CM |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $359.18 (Pricing is for Chrome)
Details and Dimensions
| Height | 7" |
| Width | 45" |
| Extension From Wall | 5-1/2" |
| Backplate Dimension | 12'' x 4-3/4'' |
| Number of Bulbs | 5 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 14 lbs |


