X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H5025BN "Taylor" 4 or more Bulb Bathroom Light

Item: H5025BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $598.50

Price: $399.20 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7"
Width 45"
Extension From Wall 5-1/2"
Backplate Dimension 12'' x 4-3/4''
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 14 lbs