X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H5022BN "Taylor" 2 Bulb Bathroom Light

Item: H5022BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $262.50

Price: $175.09 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6"
Width 18-3/4"
Extension From Wall 5-1/2"
Backplate Dimension 7-3/4'' x 4-3/4''
Number of Bulbs 2
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up Light
Glass Type Etched White
Shade Material Glass
Suitable Installation Damp
Voltage 120V