X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4855BN "Monaco" Mid Sized Chandelier

Item: H4855BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/2"
Width 27-3/4"
Diameter 27-3/4"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 5
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Etched Opal
Shade Etched Opal With Metal Trim
Shade Material Glass
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Construction Metal
Weight 23 lbs
Voltage 120V