X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4852BN "Monaco" Multi Bulb Wall Sconce

Item: H4852BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 10-1/4"
Width 20"
Extension From Wall 10-3/4"
Backplate Dimension 5'' W x 5-1/4'' H
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Etched Opal Metal Trimmed
Shade Material Glass
Suitable Installation Dry
Construction Steel
Weight 8 lbs