X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4851BN "Monaco" 1 Bulb Wall Sconce

Item: H4851BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 20"
Width 5"
Extension From Wall 9-4/5"
Backplate Dimension 5'' W x 5-2/5'' H
Height From Center Of Wall Opening 10"
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Etched Opal
Shade Etched Opal Metal Trimmed Shade
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 3 lbs