X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4850BN "Monaco" 1 Bulb Wall Sconce

Item: H4850BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 10-1/4"
Width 6-1/4"
Extension From Wall 10-3/4"
Backplate Dimension 5'' W x 5-1/4'' H
Number of Bulbs 1
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Shade Etched Opal Metal Trimmed
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 5 lbs