Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4665BR "Bolla" Up Light Pendant

Item: H4665BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 44"
Width 18"
Canopy Size 6
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Shade Material Glass
Chain Length 120"
Wire Length 144"
Weight 23 lbs