X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4662BR "Bolla" Linear Pendant

Item: H4662BR
Finish: Brushed Bronze / Amber Seedy
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 26-1/2"
Width 44-2/5"
Canopy Size 6
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Dimmable Yes
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 18 lbs