Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Hinkley
>
H4546RB
Hinkley H4546RB "Sloan" Mid Sized Chandelier
| Item: | H4546RB |
| Finish: | Regency Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $639.32
Details and Dimensions
| Height | 28-1/2" |
| Width | 28" |
| Diameter | 28" |
| Number Of Tiers | 1 |
| Canopy Size | 6" Diameter |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Shade | Natural Linen |
| Shade Material | Fabric |
| Chain Length | 60" |
| Wire Length | 72" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Additional Information | Natural Linen Hard Back Shade |


