Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Multi Light Pendants
> Hinkley
>
H4543RB
Hinkley H4543RB "Sloan" Semi Flush Mount Ceiling Light
| Item: | H4543RB |
| Finish: | Regency Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $319.16
Details and Dimensions
| Height | 14" |
| Width | 24" |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Shade | Natural Linen |
| Shade Material | Fabric |
| Suitable Installation | Dry |
| Weight | 14 lbs |


