X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3873SK "Meridian" Mini Chandelier

Item: H3873SK
Finish: Satin Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $538.50

Price: $359.18 (Pricing is for Satin Black)



Details and Dimensions

Height 18-1/2"
Width 24"
Diameter 24"
Number Of Tiers 1
Canopy Size "5-1/2"" Dia."
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Thick Faceted Clear Inside-Etched
Shade Material Glass
Chain Length 120"
Wire Length 120"
Suitable Installation Dry
Construction Steel
Weight 17 lbs
Voltage 120V