X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3873BN "Meridian" Mini Chandelier

Item: H3873BN
Finish: Brushed Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 18-1/2"
Width 24"
Diameter 24"
Number Of Tiers 1
Canopy Size "5-1/2"" Dia."
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Thick Faceted Clear Inside-Etched
Shade Material Glass
Chain Length 120"
Wire Length 120"
Suitable Installation Dry
Construction Steel
Weight 17 lbs
Voltage 120V