Hinkley H3871SK "Meridian" Semi Flush Mount Ceiling Light
| Item: | H3871SK |
| Finish: | Satin Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $239.12 (Pricing is for Satin Black)
Details and Dimensions
| Height | 12-1/4" |
| Width | 16" |
| Canopy Size | 5-1/2" Diameter |
| Number of Bulbs | 3 |
| Bulb Type | G-9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Thick Faceted Clear Inside-Etched |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 15 lbs |


