X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3871CM "Meridian" Semi Flush Mount Ceiling Light

Item: H3871CM
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/4"
Width 16"
Diameter 16"
Canopy Size 5-1/2" Diameter
Number of Bulbs 3
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Thick Faceted Clear Inside-Etched
Shade Material Glass
Suitable Installation Dry
Construction Steel
Weight 15 lbs