Hinkley H3217AN "Hampton" Mini Pendant
| Item: | H3217AN |
| Finish: | Antique Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $279.14 (Pricing is for Antique Nickel)
Details and Dimensions
| Height | 22-1/2" |
| Width | 9-1/4" |
| Canopy Size | 5'' Diameter |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Shade | Soft Linen Hardback |
| Shade Material | Fabric |
| Chain Length | 120" |
| Wire Length | 144" |
| Suitable Installation | Dry |
| Construction | Metal |
| Weight | 8 lbs |


